- Large Glove Size
- Neoprene Material
description
- Neoprene interlock lined gloves provide a broad range of resistance to acids, alcohols, fats, caustics, refrigerant, ketones and detergents. Extremely durable and resistant to abrasion, snags and perforation. However, it degrades with some common chemicals, such as bleach. Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
features
- Black Heavyweight Neoprene
- Interlock Lined
- Knit Wrist
- Smooth Grip
- Sanitized® Treated
| Color | Black |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Coating Coverage | Full Hand |
| Glove Size | Large |
| Material | Neoprene |
| Weight | 0.45 LB |
| EAN or UPC | 72874251000 |

