- Gray Color
- Medium Glove Size
- Polyurethane Coating
description
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
features
- HPPE (Olefin)/Nylon/Glass FIber/Spandex Shell
- Touchscreen Fingers
- PU Palm Dip
- Silicone Free
- Knit Wrist With Color-Coded Hem
- ANSI Cut Level A4
| Coating Coverage | Palm & Fingers |
| Glove Size | Medium |
| Cuff | Knit Wrist |
| Silicone Free | Yes |
| Color | Gray |
| Coating | Polyurethane |
| Coating Color | Black |
| Weight | 0.14 LB |
| EAN or UPC | 72874080242 |

