- Gray Color
- 2X-Large Glove Size
- Polyurethane Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
features
- Breathable Back
- EN 388: 4343 (Cut Level 3)
- HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
- Knit Wrist With Color-Coded Hem
- Polyurethane Coated Palm
| Coating | Polyurethane |
| Gauge | 13 |
| Glove Size | 2X-Large |
| Coating Color | Black |
| Color | Gray |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Weight | 0.16 LB |
| EAN or UPC | 72874061319 |

