
- Small Glove Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Heavyweight, White 40% Polyester, 40% Acrylic, 20% Nylon
- Knit Wrist With Color-Coded Hem
- Reversible
Glove Size | Small |
Cuff | Knit Wrist |
Color | White |
Color2 | White |
Weight | 0.0 LB |
EAN or UPC | 72874010126 |
