- Large Glove Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Heavyweight, White 40% Polyester, 40% Acrylic, 20% Nylon
- Knit Wrist With Color-Coded Hem
- Reversible
| Color | White |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Color2 | White |
| Weight | 0.0 LB |
| EAN or UPC | 72874010140 |

