- Large Glove Size
description
- Used for light protection in oil drilling, warehousing, farming and automotive applications.
features
- Clute Cut Design
- Fluorescent Orange PVC Dotted Palm, Thumb, Index and Little Finger
- Knit Wrist
- Straight Thumb
- 10 Oz. Single-Ply Poly/Cotton Blend
| Color | Natural |
| Cuff | Knit Wrist |
| Thumb | Straight |
| Glove Size | Large |
| Palm | Plastic Dotted |
| Coating Coverage | Palm, Thumb & Forefinger |
| Coating Color | Orange |
| Color2 | Natural |
| Weight | 0.41 LB |
| EAN or UPC | 72874010171 |

