- Large Glove Size
description
- Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
features
- Black PVC Dotted Palm, Thumb & Index Finger
- Clute Cut Design
- Knit Wrist
- Straight Thumb
- Fluorescent Orange Corded Canvas Single Palm
| Thumb | Straight |
| Coating Coverage | Palm, Thumb & Forefinger |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Color | Hi-Vis Orange |
| Palm | Plastic Dotted |
| Coating Color | Black |
| Color2 | Hi-Vis Orange |
| Weight | 0.23 LB |
| EAN or UPC | 72874057879 |

