- 2X-Large Glove Size
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
features
- Elastic Wrist With Pull & Adjustable Closure
- Foam Padded, Hi-Vis Back With Reflective Knuckle Strap
- Fourchette Fingers
- Synthetic Leather Palm
- TPR Molded Knuckle Impact Protection
- Wing Thumb
| Palm | Synthetic Leather |
| Glove Size | 2X-Large |
| Color | Hi-Vis Orange |
| Back | Spandex |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| Cuff | Slip-on |
| Task | Mining |
| Color2 | Hi-Vis Orange |
| Weight | 0.33 LB |
| EAN or UPC | 72874056490 |

