- Medium Size
- Regular Grade
| Palm | Leather |
| Stitching | Aramid |
| Hide | Split Cowhide |
| Color | Brown |
| Cuff | Slip-on |
| Back | Split Cowhide Leather |
| Thumb | Keystone |
| Weight | 0.3 LB |
| EAN or UPC | 72874053772 |
| Palm | Leather |
| Stitching | Aramid |
| Hide | Split Cowhide |
| Color | Brown |
| Cuff | Slip-on |
| Back | Split Cowhide Leather |
| Thumb | Keystone |
| Weight | 0.3 LB |
| EAN or UPC | 72874053772 |