- Natural Color
- Medium Glove Size
description
- Regular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Thermal waffle knit lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
features
- Double Stitched Index Finger
- Gunn Cut Design
- Keystone Thumb
- Self-Hemmed Open Cuff
- Regular Grade Grain Cowhide
- Shirred Elastic Back
- Thermal Lining
| Glove Size | Medium |
| Thumb | Keystone |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Weight | 0.33 LB |
| EAN or UPC | 72874013332 |

