Skip to content Skip to navigation menu
PIP1JL4061CGL

1JL4061CGL

Natural Gauntlet Cuff Large Welding Gloves
Item #117165463
  • Natural Color
  • Large Size
PIP1JL4061CGL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • Large Size

description

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity. Ideal for Tig welding and automotive assembly.

features

  • Premium-Grade Goatskin Leather Drivers
  • Cut Resistant ANSI A4 Aramid Blend Lining
  • Shirred Elastic Back
  • Gunn Cut Design with Keystone Thumb
  • Extended Gauntlet Cuff
Color Natural
Cuff Gauntlet
Hide Top Grain Goatskin
Weight 0.61 LB
EAN or UPC 72874087029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison