- Orange Color
- Large Glove Size
- Gauntlet Cuff
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Full Leather Back
- Gunn Cut Design
- Inside-Sewn, Double Split Cowhide Leather Palm
- 4.5" Rubberized Gauntlet Cuff
- Sewn With Heat Resistant Aramid Thread
- Shirred Elastic Back
- Wing Thumb
- Leather Grade: Quality
| Color | Orange |
| Back | Full Leather |
| Hide | Split Cowhide |
| Thumb | Wing |
| Palm | Double |
| Glove Size | Large |
| Cuff | Gauntlet |
| Stitching | Aramid |
| Weight | 0.55 LB |
| EAN or UPC | 72874001469 |

