- Orange Color
- Medium Glove Size
- Gauntlet Cuff
description
- Economical double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.
features
- Gunn Cut Design
- Inside-Sewn, Double Split-Cowhide Leather Palm
- 4.5" Rubberized Gauntlet Cuff
- Sewn With Cut Resistant Aramid Thread
- Shirred Elastic Back
- Wing Thumb
- Leather Grade: Premium
| Cuff | Gauntlet |
| Stitching | Aramid |
| Hide | Split Cowhide |
| Palm | Double |
| Color | Orange |
| Back | Canvas |
| Glove Size | Medium |
| Thumb | Wing |
| Weight | 0.55 LB |
| EAN or UPC | 72874000783 |

