
- Orange Color
- X-Large Glove Size
- Safety Cuff
description
- Economical double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.
features
- Gunn Cut Design
- Inside-Sewn, Double Split Cowhide Leather Palm
- 2.75" Rubberized Safety Cuff
- Sewn With Aramid Thread
- Shirred Elastic Back
- Wing Thumb
- Leather Grade: Premium
Hide | Top Grain Cowhide |
Color | Orange |
Back | Canvas |
Thumb | Wing |
Stitching | Aramid |
Glove Size | X-Large |
Cuff | Safety |
Palm | Split Cowhide |
Weight | 0.56 LB |
EAN or UPC | 72874000752 |
