- Orange Color
- Small Glove Size
- Safety Cuff
description
- Economical double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.
features
- Gunn Cut Design
- Inside-Sewn, Double Split Cowhide Leather Palm
- 2.75" Rubberized Safety Cuff
- Sewn With Aramid Thread
- Shirred Elastic Back
- Wing Thumb
- Leather Grade: Premium
| Thumb | Wing |
| Color | Orange |
| Back | Canvas |
| Glove Size | Small |
| Cuff | Safety |
| Hide | Top Grain Cowhide |
| Stitching | Aramid |
| Palm | Split Cowhide |
| Weight | 0.42 LB |
| EAN or UPC | 72874000738 |

