- Blue Color
- Large Size
- Regular Grade
description
- Select Shoulder Split Cowhide leather construction provides comfort, durability and excellent abrasion resistance. Ideal for welding and hot, heavy material handling.
features
- Foam Insulation For Extra Heat Protection
- Full Welting
- Gunn Cut Design
- Reinforced Wing Thumb
- Split Cowhide Leather Welder
- Leather Grade: Standard
| Cuff | Gauntlet |
| Hide | Split Cowhide |
| Color | Blue |
| Lining | Foam |
| Weight | 0.0 LB |
| EAN or UPC | 72874000288 |

