- Large Glove Size
description
- Natural cotton canvas keeps hands cool and protected. Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- 18 Oz. Cotton/Poly Canvas
- Clute Cut Design
- Straight Thumb
- Red Knit Wrist
| Color2 | Natural |
| Palm | Double |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Color | Natural |
| Thumb | Straight |
| Weight | 0.25 LB |
| EAN or UPC | 72874054557 |

