- Small Glove Size
description
- 100% COTTON REVERSIBLE STRING KNIT WITH COLOR CODED HEM
features
- Knit Wrist With Color-Coded Hem
- Regular Weight, 100% Unbleached Cotton
- Reversible
| Cuff | Knit Wrist |
| Glove Size | Small |
| Color2 | Natural |
| Color | Natural |
| Weight | 0.09 LB |
| EAN or UPC | 72874027575 |

