- Medium Glove Size
- 11 in Length
- Neoprene Material
- Cotton Liner Material
description
- Lightweight neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils. Inner lining provides the versatile chemical resistance properties of neoprene and the comfortable wear of cotton.
features
- Lightweight Neoprene Coating
- Cotton Knit Lining
- Wet Grip
- 11" Long Pinked Cuff
- Sanitized® Treated
| Lining | Cotton |
| Length | 11 in |
| Coating Coverage | Full Hand |
| Cuff | Straight |
| Glove Size | Medium |
| Color | Black |
| Dip | Single |
| Coating Color | Black |
| Material | Neoprene |
| Thickness | 53 |
| Weight | 0.41 LB |
| EAN or UPC | 72874458737 |

