- Hi-Vis Green Color
- X-Large Glove Size
- Nitrile Coating
description
- Seamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
features
- High-Visibility Green HPPE/ Glass/ Poly/ Spandex Shell
- Black Sandy Nitrile Palm Dip
- Knit Wrist with Color-Coded Hem
- Padded Palm
- TPR Molded Knuckle Impact Protection
- TPR Pads on Back of Hand
- ANSI Cut Level 6
- EN 388: 3542
| Coating | Nitrile |
| Coating Color | Black |
| Color | Hi-Vis Green |
| Coating Coverage | Palm & Fingers |
| Glove Size | X-Large |
| Cuff | Knit Wrist |
| Weight | 0.56 LB |
| EAN or UPC | 72874084127 |

