- Hi-Vis Green
- Hi-Vis Yellow Color
- Medium Glove Size
- Nitrile Coating
description
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
features
- High-Visibility Green HPPE (Olefin)/Glass/Poly/Spandex Shell
- Black Sandy Nitrile Palm Dip
- Padded Palm
- Knit Wrist With Color-Coded Hem
- ANSI Cut Level 6
| Coating Coverage | Palm & Fingers |
| Glove Size | Medium |
| Color | Hi-Vis Green, Hi-Vis Yellow |
| Coating Color | Black |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Weight | 0.21 LB |
| EAN or UPC | 72874079895 |

