- Small Size
- Regular Grade
| Cuff | Slip-on |
| Color | Gold |
| Thumb | Keystone |
| Hide | Top Grain Cowhide |
| Stitching | Nylon |
| Weight | 0.3 LB |
| EAN or UPC | 72874457310 |
| Cuff | Slip-on |
| Color | Gold |
| Thumb | Keystone |
| Hide | Top Grain Cowhide |
| Stitching | Nylon |
| Weight | 0.3 LB |
| EAN or UPC | 72874457310 |