- X-Large Size
- Regular Grade
| Color | Gold |
| Thumb | Keystone |
| Cuff | Slip-on |
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Weight | 0.35 LB |
| EAN or UPC | 72874457280 |
| Color | Gold |
| Thumb | Keystone |
| Cuff | Slip-on |
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Weight | 0.35 LB |
| EAN or UPC | 72874457280 |