- Large
- Green
- Gauntlet
description
- Durable multi-layered hot mill glove offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Clute Cut Design
- Gauntlet Cuff
- Straight Thumb
- 18 Oz., 2-Ply, Green Quilted 100% Cotton Flannel
- 7 Oz. Rayon Lining
- 18 Oz. Back Of Hand
- Nap-Out Palm
| Color | Green |
| Cuff | Gauntlet |
| Lining | Rayon |
| Glove Size | Large |
| Weight | 0.33 LB |
| EAN or UPC | 72874456764 |

