- Large
- Natural
- Band Top
description
- Durable 2-Ply 100% cotton hot mill glove with double stitched cuff offers increased comfort, breathability and heat protection. Used for hot metal handling, glass handling, foundries and forging operations.
features
- Clute Cut Design
- Double Stitched Cuff
- Knuckle Strap
- Straight Thumb
- 12 Oz., 2-Ply, 100% Cotton Nap-Out Palm
- 14 Oz. Rayon Lining
- 10 Oz. Back Of Hand
| Color | Natural |
| Cuff | Band Top |
| Glove Size | Large |
| Lining | Rayon |
| Weight | 0.27 LB |
| EAN or UPC | 72874034795 |

