- Large Glove Size
description
- Durable multi-purpose chore glove offering comfort and breathablity. Ideal for general maintenance, warehousing, farming and automotive applications.
features
- Breathable Cotton Back
- Clute Cut Design
- Elastic Back Strap
- Rubberized, Water Resistant Safety Cuff With Turtleneck
- Straight Thumb
- 2-Ply Quilted Fleece-Out Palm
- Available with or without Boss® Logo
| Glove Size | Large |
| Color | White |
| Thumb | Straight |
| Palm | Double |
| Cuff | Safety |
| Color2 | White |
| Weight | 0.23 LB |
| EAN or UPC | 72874456382 |

