- X-Large Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Breathable Cotton Back
- Clute Cut Design
- Rubberized, Water Resistant Gauntlet Cuff
- Straight Thumb
- 2-Ply White Cotton Palm
| Glove Size | X-Large |
| Palm | Double |
| Thumb | Straight |
| Color | White |
| Cuff | Gauntlet |
| Color2 | White |
| Weight | 0.26 LB |
| EAN or UPC | 72874217013 |

