- Large Glove Size
description
- Premium Grade multi-purpose chore glove with reinforced double-layer palm and back. Ideal for general maintenance, warehousing, farming and automotive applications.
features
- Breathable Cotton Back
- Clute Cut Design
- Elastic Back Strap
- Rubberized Water Resistant Gauntlet Cuff With Turtleneck
- Straight Thumb
- 2-Ply Quilted Palm
- Available with or without Boss® Logo
| Thumb | Straight |
| Glove Size | Large |
| Color | Gold |
| Cuff | Gauntlet |
| Palm | Double |
| Color2 | Gold |
| Weight | 0.27 LB |
| EAN or UPC | 72874456047 |

