- Large Glove Size
description
- Economy Grade, multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Clute Cut Design
- Knit Wrist
- Lined & Bonded With Rubberized Adhesive
- Wing Thumb
- 14 Oz. Extra Heavy Cotton
| Color | Gold |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Palm | Single |
| Thumb | Wing |
| Color2 | Gold |
| Weight | 0.28 LB |
| EAN or UPC | 72874455972 |

