- X-Large Glove Size
description
- Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Clute Cut Design
- Double Woven, 18 Oz. Fleece-Out Cotton
- Knit Wrist
- Straight Thumb
- Available with or without Boss® Logo
| Color | Green, Gray |
| Color2 | Gray |
| Palm | Double |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Thumb | Straight |
| Weight | 0.28 LB |
| EAN or UPC | 72874455941 |

