Skip to content Skip to navigation menu
Yellow Small Sleeve

199-2-SMALL

Yellow Small Sleeve
Item #114975561
  • Yellow
  • Small
Yellow Small Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow
  • Small

description

  • Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.

features

  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
  • Ergonomically designed with curved shape to help reduce fatigue
  • Straps and buttons help to keep sleeve in position
  • Color coated label easily indicates compliance with regulatory standards
  • Environmentally friendly manufacturing using aqueous dip process
  • Meets ASTM 496 and 1051 Standards
Color Yellow
Weight 5.03 LB
EAN or UPC 616314250248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison