- Hi-Vis Orange Color
- Large Glove Size
- Nitrile Coating
description
- Used for electronics, glass cutting, metal handling, food processing and meat processing.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Color | Hi-Vis Orange |
| Coating | Nitrile |
| Gauge | 13 |
| Glove Size | Large |
| CRH | 1:6 |
| Cuff | Knit Wrist |
| Weight | 0.11 LB |
| EAN or UPC | 616314118708 |

