- White Color
- Large Glove Size
- Polyurethane Coating
description
- Used for electronics, glass cutting, metal handling, food processing and meat processing.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Washable, resistant to chemicals, water, and ultraviolet light
| Color | White |
| CRH | 1:6 |
| Coating Color | Gray |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Coating | Polyurethane |
| Coating Coverage | Palm & Fingers |
| Gauge | 13 |
| Weight | 0.09 LB |
| EAN or UPC | 616314095733 |

