- Gray Color
- Small Glove Size
- Polyurethane Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® Diamond & Nylon shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Gauge | 15 |
| Cuff | Knit Wrist |
| Coating Color | Gray |
| Coating | Polyurethane |
| CRH | 6:2 |
| Coating Coverage | Palm & Fingers |
| Glove Size | Small |
| Color | Gray |
| Weight | 0.12 LB |
| EAN or UPC | 616314167737 |

