- White Color
- 2X-Large Glove Size
- Polyurethane Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® Diamond & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V)
| Glove Size | 2X-Large |
| Coating Coverage | Palm & Fingers |
| CRH | 7:2 |
| Color | White |
| Coating | Polyurethane |
| Cuff | Knit Wrist |
| Coating Color | Gray |
| Gauge | 13 |
| Weight | 0.18 LB |
| EAN or UPC | 616314167515 |

