- White Color
- Large Glove Size
- Latex Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
| Cuff | Knit Wrist |
| Coating | Latex |
| CRH | 7:4 |
| Glove Size | Large |
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Coating Color | Blue |
| Color | White |
| Weight | 0.22 LB |
| EAN or UPC | 616314167386 |

