- 8 Glove Size
description
- Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
applications
- Electrical contractors, hybrid automotive repair/service or manufacturing, industrial plant maintenance, utilities, power generation, HVAC technicians, elevator installers, transportation (primarily rail)
features
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
- Individually numbered for traceability and stamped with factory manufacturing date
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
| Glove Size | 8 |
| Length | 11 |
| Electrical Class | O |
| ASTM D120 | 1 |
| Cuff | Straight |
| Silicone Free | Yes |
| Color | Yellow |
| Color2 | Yellow |
| Weight | 0.86 LB |
| EAN or UPC | 616314101472 |

