- Gray Color
- X-Large Glove Size
- Uncoated
description
- Ideal for food processing. Can also be used as glove liners.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Medium weight Spun Dyneema®, Nylon & Nuaramid shell provides excellent dexterity, tactile sensitivity and cut resistance
- Excellent for use as a glove liner
- Color coded hems for easy size identification
- Elastic closure sewn inside glove for safety and comfort
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Glove Size | X-Large |
| Color | Gray |
| Gauge | 7 |
| Coating | Uncoated |
| Cuff | Knit Wrist |
| CRH | 5:5 |
| Weight | 0.19 LB |
| EAN or UPC | 616314059155 |

