- Gray Color
- Large Glove Size
- Uncoated
description
- Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing, painting, canning, recycling and plastic molding.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as gloves or glove liners
- Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
- Will retain its shape and stretch even after repeated washings
- Color coded hems for easy size identification
- 100% silicone free
| Color | Gray |
| CRH | 6:1 |
| Coating | Uncoated |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Silicone Free | Yes |
| Glove Size | Large |
| Weight | 1.11 LB |
| EAN or UPC | 616314243639 |

