- White Color
- 2X-Large Glove Size
- Uncoated
description
- Ideal for food processing. Can also be used as glove liners.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Medium weight Dyneema® and Elastane shell provides excellent dexterity, tactile sensitivity and cut resistance
- Excellent for use as a glove liner
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| CRH | 8:1 |
| Glove Size | 2X-Large |
| Cuff | Knit Wrist |
| Color | White |
| Coating | Uncoated |
| Gauge | 7 |
| Weight | 0.12 LB |
| EAN or UPC | 616314045073 |

