- Gray Color
- X-Large Glove Size
- Uncoated
description
- Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
- Superior chemical resistance to acids, alkali, and organic solvents, and stable against chlorine bleach.
- 100% Latex and Silicone Free
- Exceptional comfort and will not cause skin irritation
- Extended knit wrist helps prevent dirt and debris from entering the glove and added arm protection
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Cuff | Knit Wrist |
| Gauge | 10 |
| CRH | 7:6 |
| Coating | Uncoated |
| Color | Gray |
| Glove Size | X-Large |
| Silicone Free | Yes |
| Weight | 2.67 LB |
| EAN or UPC | 616314159770 |

