- Gray Color
- Medium Glove Size
- Uncoated
description
- Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Dyneema® blended shell provides excellent protection against cuts, lacerations and abrasions
- Exceptional comfort and will not cause skin irritation
- Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
- Will retain its shape and stretch even after repeated washings
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- 100% latex and silicone Free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Lining | Polyester |
| CRH | 6:1 |
| Coating | Uncoated |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Glove Size | Medium |
| Silicone Free | Yes |
| Color | Gray |
| Weight | 1.25 LB |
| EAN or UPC | 616314147722 |

