- Gray Color
- Small Glove Size
- Uncoated
description
- Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Dyneema® blended shell provides excellent protection against cuts, lacerations and abrasions
- Superior chemical resistance to acids, alkali, and organic solvents, and stable against chlorine bleach.
- 100% Latex and Silicone Free
- Exceptional comfort and will not cause skin irritation
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Silicone Free | Yes |
| Cuff | Knit Wrist |
| CRH | 2:6 |
| Gauge | 7 |
| Glove Size | Small |
| Lining | Polyester |
| Color | Gray |
| Coating | Uncoated |
| Weight | 0.13 LB |
| EAN or UPC | 616314125911 |

