- White Color
- Large Glove Size
- Uncoated
description
- Ideal for food processing. Can also be used as glove liners.
features
- Light weight Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
- Excellent for use as a glove liner
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
- Seamless knit construction provides comfort without sacrificing dexterity
| Coating | Uncoated |
| Gauge | 13 |
| CRH | 1:3 |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Color | White |
| Weight | 0.06 LB |
| EAN or UPC | 616314036781 |

