- Gray Color
- X-Small Glove Size
- NeoFoam Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone free
| Gauge | 13 |
| Coating | NeoFoam |
| CRH | 8:5 |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Color | Gray |
| Glove Size | X-Small |
| Coating Coverage | Palm & Fingers |
| Silicone Free | Yes |
| Weight | 0.08 LB |
| EAN or UPC | 616314131004 |

