Skip to content Skip to navigation menu
Gray Knit Wrist Cuff NeoFoam Medium Cut-Resistant Gloves

16-X570/M

Gray Knit Wrist Cuff NeoFoam Medium Cut-Resistant Gloves
Item #111673834
  • Gray Color
  • Medium Glove Size
  • NeoFoam Coating
Gray Knit Wrist Cuff NeoFoam Medium Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • Medium Glove Size
  • NeoFoam Coating

description

  • Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

features

  • Seamless construction offers increased comfort and breathability
  • PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone free
Coating Color Black
Glove Size Medium
Color Gray
Silicone Free Yes
Cuff Knit Wrist
Coating NeoFoam
CRH 8:5
Gauge 13
Coating Coverage Palm & Fingers
Weight 0.09 LB
EAN or UPC 616314130977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison