- Black Color
- Medium Glove Size
- NeoFoam Coating
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell with X7™ technology offers very high cut resistance and durability
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy awat from the bone, without sacificing dexterity
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Gauge | 18 |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| CRH | 6:8 |
| Coating | NeoFoam |
| Coating Color | Black |
| Glove Size | Medium |
| Cuff | Knit Wrist |
| Weight | 0.41 LB |
| EAN or UPC | 616314267093 |

