- White Color
- Large Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
| Glove Size | Large |
| Coating | Polyurethane |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| Color | White |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Weight | 0.13 LB |
| EAN or UPC | 616314296642 |

