- Blue Color
- Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Double-Dipped nitrile coating on the full hand helps keep hands dry, extends the life of the glove and provides excellent abrasion resistance
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Color | Black |
| Gauge | 18 |
| Glove Size | Large |
| Color | Blue |
| Cuff | Knit Wrist |
| Coating Coverage | Full Hand |
| Coating | Nitrile |
| CRH | 6:3 |
| Weight | 1.58 LB |
| EAN or UPC | 616314266072 |

