- Salt and Pepper Color
- Small Glove Size
- Nitrile Coating
description
- Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating | Nitrile |
| Glove Size | Small |
| Coating Color | Black |
| Color | Salt and Pepper |
| Gauge | 18 |
| CRH | 6:3 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Weight | 1.25 LB |
| EAN or UPC | 616314348259 |

